missing translation for 'onlineSavingsMsg'
Learn More

United Scientific Supplies United Scientific™ Scissors, Closed Shank, 4.25 in.

Catalog No. S001379
Change view
Click to view available options
Length (Metric):
107.9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S001379 107.9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S001379 Supplier United Scientific Supplies Supplier No. SCI425

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless steel dissection scissors with closed shank design.

  • Closed-shank dissecting scissors
  • Constructed from stainless steel, these scissors measure 4.25 in. and are autoclavable
  • Stainless steel
  • Length: 107.95 mm

Specifications

Blade Material Stainless Steel
Blade Style Closed Shanks
Color-coded No
Length (English) 4.25 in
Length (Metric) 107.9 mm
Material Stainless Steel
Autoclavable Autoclavable
Color Silver
Sterility Non-sterile
Product Type Scissors