missing translation for 'onlineSavingsMsg'
Learn More

United Scientific Supplies United Scientific™ Scissors Blunt/Sharp, 6 in.

Catalog No. S001345
Change view
Click to view available options
Length (Metric):
152.4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S001345 152.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S001345 Supplier United Scientific Supplies Supplier No. SCBS06

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless steel dissection scissors with blunt and sharp tip.

  • Blunt/sharp dissecting scissors
  • Constructed from stainless steel, these scissors measure 6 in. and are autoclavable
  • Stainless steel
  • Length: 152.4 mm
  • Blade Style: Blunt/Sharp

Specifications

Blade Material Stainless Steel
Blade Style Straight
Color-coded No
Length (English) 6 in
Length (Metric) 152.4 mm
Material Stainless Steel
Autoclavable Autoclavable
Color Silver
Sterility Non-sterile
Product Type Scissors