missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific Supplies United Scientific™ Scalpel Blade, 10/Pk.
Description
- Available in straight, curved, and angled blade shapes
- Approximate overall length of 6.4 in.
- Approximate blade length of 2 in.
- Stainless steel construction
- Compatible scalpel handles support up to 9 blade sizes
Specifications
Specifications
| Product Type | Scalpel Blade |
| Size | # 20 |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |