missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific Supplies United Scientific™ Inoculating Loop, Metal
Description
- Inoculating loop designed with an 8 in. long solid brass handle and insulated grip
- The non-calibrated 26 gauge nickel-chromium wire loop is approximately 8 mm in diameter
- Size: 8 mm Loop Diameter
- Length: 203.2 mm
Specifications
Specifications
| Disposable | Reusable |
| Sterility | Non-sterile |
| Length (Metric) | 203.2 mm |
| Material | Nickel Chromium Wire |
| Diameter (Metric) Inside | 8 mm |
| Product Type | Inoculating Loop |
| Gauge | 26 Gauge |
| Autoclavable | Not Autoclavable |