missing translation for 'onlineSavingsMsg'
Learn More

United Scientific Supplies United Scientific™ Globe, Tilt Mounted

Catalog No. S001393
Change view
Click to view available options
Diameter (Metric):
31.75 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S001393 31.75 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Prop 65
Catalog No. S001393 Supplier United Scientific Supplies Supplier No. EARTHGLB32

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prop 65

Tilt mounted globe has labeled countries capitals political boundaries and ocean currents for geography study.

  • Diameter 31.75 cm (12.5 in.)
  • Ocean currents are illustrated
  • Total height is approximately 43 mm (17 in.)
  • Curved supporting arc includes angle measurements to help identify latitude, tilt, and seasonal changes

Specifications

Diameter (Metric) 31.75 cm
Diameter (English) 12.5 in.
Product Type Model, Earth Globe