missing translation for 'onlineSavingsMsg'
Learn More

United Scientific Supplies Flask Tongs

Catalog No. S07387
Change view
Click to view available options
Length (Metric):
30.4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S07387 30.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07387 Supplier United Scientific Supplies Supplier No. FTSS04

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used to grip hot flasks.

  • Made of stainless-steel
  • 12 in. (30.48cm) long with riveted joints
  • Silicone-coated jaws grip opens to 6 in. (15.24cm)

Specifications

Product Type Flask Tongs
Length (Metric) 30.4 cm
Length (Metric) Opening 15.2 cm
Includes Riveted joints, Silicone coated jaws
Length (English) Opening 6 in.
For Use With (Application) Holding flasks
Length (English) 12 in.
Material Stainless Steel