missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Dial Vernier Caliper

Dial Vernier Caliper precision measuring tool.

Supplier:  United Scientific™ VCDT06

Catalog No. S12880


Only null left

Description

Description

  • Large, easy-to-read.
  • Made of Hardened steel.
  • Includes storage case, instruction manual.
  • L x W x H: 22.86 x 1.9 x 0.63 cm (9 x 0.75 x 0.25 in.)
Specifications

Specifications

Dial vernier caliper
0 to 150 mm
Metal
22.86 cm
22.86 x 1.9 x 0.63 cm (9 x 0.75 x 0.25 in.)
0.63 cm
0.75 in.
Metal
Regular or irregular sized objects
9 in.
Metal
0.25 in.
Storage Case, Instruction Manual
19 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions