missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific Supplies United Scientific™ Crucible Tongs
Description
Tongs have an overall length of 9 in. and include riveted joints and serrated tips.
- Overall length of 9 in.
- Riveted joints for secure handling
- Serrated tips help grip materials during use
Specifications
Specifications
| Product Type | Crucible Tongs |
| Sterility | Non-sterile |
| Material | Stainless Steel |
| Length (Metric) | 228.6 mm |