missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Unistore™ Sterile Sealed Caps for Erlenmeyer Flasks
Description
Caps are designed for sterile PC or PETG Erlenemeyer Flasks
- Caps are made from HDPE.
- For use with United Scientific Unistore PC or PETG Sterile Erlenmeyer Flasks
- Available in two sizes
- Caps are sealed
Specifications
Specifications
| Material | HDPE |
| Product Type | Sealed Cap |
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| Sterility | Sterile |
| Closure Type | Screw Cap |
| Diameter (Metric) Outer | 49.7 mm |
| Closure Size | 45 to 430 mm |