missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Unistore™ Sterile Erlenmeyer Flask Vented, PETG

Catalog No. S02061
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S02061 125 mL
S02059 250 mL
S02058 500 mL
S02062 1000 mL
S02060 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S02061 Supplier United Scientific™ Supplier No. UNERFLSPETG125
Only null left

Flask ideal for mixing, containing, and storing solutions.

These sterile PETG (polyethylene terephthalate glycol) Erlenmeyer flasks are used for mixing, containing, and storing solutions. PETG flasks are very clear and have easy to read graduation marks. These are shatterproof and are an ideal alternative to glass. Temperature range is -40 to 70°C (-40 to 158°F). These come with a vented cap: 0.20 μm hydrophobic PTFE membrane for continuous gas exchange. Cap material is HDPE. Sealed caps are also available.

  • Temperature range is -40 to 70°C (-40 to 158°F)
  • DNase/RNase free and nonpyrogenic
  • Sterilized by gamma irradiation
  • Leak proof tested
  • Produced in 100K clean room environment

Specifications

Capacity (Metric) 125 mL
Material PETG
Product Type Erlenmeyer Flask
Autoclavable Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Flat