Learn More
United Scientific™ Unistore™ Sterile Erlenmeyer Flask Vented, PC
Flask ideal for mixing, containing, and storing solutions.
Supplier: United Scientific™ UNERFLSPC500
Description
These sterile PC (polycarbonate) Erlenmeyer flasks are used for mixing, containing, and storing solutions. PC flasks are crystal clear and have easy to read graduation marks. These are shatterproof and are an ideal alternative to glass. Temperature range is -80 to 130°C (-112 to 266°F). These come with a vented cap: 0.20 μm hydrophobic PTFE membrane for continuous gas exchange. Cap material is HDPE. Sealed caps are also available.
- Temperature range is -80 to 130°C (-112 to 266°F)
- DNase/RNase free and nonpyrogenic
- Sterilized by gamma irradiation
- Leak proof tested
- Produced in 100K clean room environment
Specifications
| 500 mL | |
| Erlenmeyer Flask | |
| Single-use | |
| Threaded | |
| Flat |
| Polycarbonate | |
| Autoclavable | |
| Yes | |
| Sterile |