missing translation for 'onlineSavingsMsg'
Learn More

Owen Mumford™ Unistik™ 3 Dual Single-Use Safety Lancets

Catalog No. 2202937
Change view
Click to view available options
Quantity:
100 Pack
200 Pack
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
2202937 200 Pack
2202935 100 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 2202937 Supplier Owen Mumford™ Supplier No. AT 1064

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For high flow fingersticks and low flow heelsticks

  • Feature 18G needle
  • Needle point is hidden before use and automatically retracts after use to avoid accidental needlestick injuries and cross-infection

Specifications

Disposable Single-use
Size 200μL
Depth (English) 0.07 in.
Depth (Metric) 1.8mm
Gauge 18g
Product Type 3 Dual Single Use Safety Lancet
For Use With (Application) Neonatal testing uses
Color Blue
Quantity 200 Pack