missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Red Kap™ Unisex White Specialized Cuffed Lab Coats
Unisex poly cotton specialized lab coat with exterior pockets and knit cuffs features a 6 gripper secure closure.
Supplier: Red Kap™ KP70WHRGS
Description
- Chest pocket and two lower pockets for convenient storage
- Knit cuffs that keep sleeves from interfering with work
- Extended back coverage
- Primary closure is snap, gripper
- Wash care is industrial laundry for heavy soil and home wash for light soil
- Fabric is 5 oz. performance blend poplin
- 80% Polyester, 20% Combed Cotton
- Wrinkle-resistant finish
- Six gripper closure
- One-piece, lined, notched lapel collar
- Knit wristlet cuffs
- Requires minimum ironing
- No side vent openings
- Unisex, meant to be worn over clothes
Specifications
| General Purpose Lab Coat | |
| Unisex | |
| White | |
| Knit | |
| Non-sterile | |
| Standard Length | |
| Yes |
| Small | |
| Polyester, Cotton | |
| Snaps | |
| Reusable | |
| Wrinkles | |
| 3 | |
| Not Autoclavable |