missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ White Unisex Lab Coats With Knit Cuffs
GREENER_CHOICE

Catalog No. 19181561
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Length (Metric):
104 cm
106 cm
108 cm
110 cm
112 cm
114 cm
116 cm
118 cm
120 cm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (Metric)
19181561 Small 106 cm
19181560 X-Small 104 cm
19181562 Medium 108 cm
19181563 Large 110 cm
19181564 X-Large 112 cm
19181565 2X-Large 114 cm
19181566 3X-Large 116 cm
19181567 4X-Large 118 cm
19181568 5X-Large 120 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19181561 Supplier Fisherbrand™ Supplier No. 19181561
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Knit wrist cuffs provide comfortable and secure fit.

  • Made of 65/35 Polycotton
  • One outside left breast pocket, two outside lower pockets
  • Standard pointed collar
  • Front snap closure
  • Knit cuffs
  • White

Specifications

Product Type General Purpose Lab Coat
Size Small
Gender Unisex
Material Polycotton
Color White
Closure Type Snaps
Cuff Style Knit
Disposable Reusable
Sterility Non-sterile
No. of Pockets 3
Collar Type Standard Pointed
Length (English) 41.7 in.
Length (Metric) 106 cm
Width (Metric) 69.5 cm
Show More Show Less