missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Unisex Cotton Lab Coats
Open cuffs provide comfortable and unrestrictive fit.
Supplier: Fisherbrand™ 19181597
Description
- Made of 100% cotton
- One outside left breast pocket, two outside lower pockets
- Standard pointed collar
- Front snap closure
- Straight cuffs
- White
Specifications
| General Purpose Lab Coat | |
| Unisex | |
| White | |
| Open | |
| Non-sterile | |
| Standard Pointed |
| 3X-Large | |
| Cotton | |
| Snaps | |
| Reusable | |
| 3 | |
| 48.0 in. |