missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Unisex Cotton Lab Coats
GREENER_CHOICE

Catalog No. 19181595
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Length (English):
44.1 in.
44.9 in.
45.7 in.
46.5 in.
47.2 in.
48.0 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English)
19181595 X-Large 46.5 in.
19181592 Small 44.1 in.
19181593 Medium 44.9 in.
19181594 Large 45.7 in.
19181596 2X-Large 47.2 in.
19181597 3X-Large 48.0 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19181595 Supplier Fisherbrand™ Supplier No. 19181595
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Open cuffs provide comfortable and unrestrictive fit.

  • Made of 100% cotton
  • One outside left breast pocket, two outside lower pockets
  • Standard pointed collar
  • Front snap closure
  • Straight cuffs
  • White

Specifications

Product Type General Purpose Lab Coat
Size X-Large
Gender Unisex
Material Cotton
Color White
Closure Type Snaps
Cuff Style Open
Disposable Reusable
Sterility Non-sterile
No. of Pockets 3
Collar Type Standard Pointed
Length (English) 46.5 in.
Show More Show Less