missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Unisex Cotton Lab Coats
GREENER_CHOICE

Catalog No. 19181592
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Length (English):
44.1 in.
44.9 in.
45.7 in.
46.5 in.
47.2 in.
48.0 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English)
19181592 Small 44.1 in.
19181593 Medium 44.9 in.
19181594 Large 45.7 in.
19181595 X-Large 46.5 in.
19181596 2X-Large 47.2 in.
19181597 3X-Large 48.0 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19181592 Supplier Fisherbrand™ Supplier No. 19181592

Open cuffs provide comfortable and unrestrictive fit.

  • Made of 100% cotton
  • One outside left breast pocket, two outside lower pockets
  • Standard pointed collar
  • Front snap closure
  • Straight cuffs
  • White

Specifications

Product Type General Purpose Lab Coat
Size Small
Gender Unisex
Material Cotton
Color White
Closure Type Snaps
Cuff Style Open
Disposable Reusable
Sterility Non-sterile
No. of Pockets 3
Collar Type Standard Pointed
Length (English) 44.1 in.
Show More Show Less