missing translation for 'onlineSavingsMsg'
Learn More

SOMNI Scientific™ UniFlow MRI-compatible Single Mouse/Small Rat Equaflow Nose Cone

Numéro de catalogue. 04777126
Change view
Click to view available options
Size:
Mouse, Small Rat
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Size
04777126 Mouse, Small Rat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 04777126 Fournisseur SOMNI Scientific™ Code fournisseur EM16000
Il en reste null

Provides state of the art anesthesia delivery with scavenging built right in

  • Anesthesia delivery with built in scavenging
  • Anesthetic stays within the nosecone, when used properly
  • Meets NIOSH standards for waste gas safety
  • For use with SOMNI™ EPS-3 or attenuated in-house vacuum
  • Animals lay in a flat, natural position during anesthesia
  • MRI Compatible

Spécifications

Autoclavable Not Autoclavable
Capacity Single
Color Black
Construction 3D printed
For Use With (Application) Research Animal Inhalant Anesthesia, Imaging
Type Nosecone
Flow Rate 1 LPM fresh gas flow, 7 to 10 LPM negative flow scavenger
For Use With (Equipment) AMD-17106, AMD-17004, TT-17000, TT-17001, TT-17002, WG-15001, WG-15101, OC-21003
Includes Color coded tubing with adapters
Material Plastic
Shape Rectangular, Round
Size Mouse, Small Rat
Sterility Non-sterile
Sterilization Method Iso Alcohol, Ethanol
Temperature (English) Range up to 122°F
Temperature (Metric) Range up to 50°C
Dimensions (D x W x H) 13.75 x 1.78 x 1.25 in.
Dimensions (L x W) 13.75 x 1.78 in.
Dimensions (L x W x H) 13.75 x 1.78 x 1.25 in.
Length (English) 13.75 in.
Length (Metric) 34.9 cm
Width (English) 1.78 in.
Width (Metric) 4.52 cm
Height (English) 1.25 in.
Height (Metric) 3.175 cm
Diameter (English) 13.75 in.
Diameter (English) Tubing 0.25 in.
Diameter (Metric) 34.9 cm
Diameter (Metric) Tubing 0.635 cm
Afficher plus de résultats Afficher moins de résultats

For Veterinary Use Only