missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Ungraduated Dropping Funnel

Catalog No. S27072
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27072 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27072 Supplier Eisco™ Supplier No. CH0469N01

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features a 100 mL capacity, Rotaflow stopcock, and is fitted with a 19/26 interchangeable plastic stopper

  • Cylindrical dropping funnel
  • Made of high quality, heavy duty Borosilicate 3.3 glass
  • Fitted with an interchangeable 19/26 plastic stopper
  • Stem with 19/26 cone
  • Rotaflow stopcock
  • Capacity: 100 mL
  • Ungraduated

Specifications

Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
Height (Metric) 273.05 mm
Color Clear
Cone Size 19/26
Description Addition Funnels
Graduated No
Includes Interchangable Plastic Stopper
Quantity 1
Stopcock Rotaflow
Stopper Material Plastic
Stopper Number 19/26
Product Type Dropping Funnel
Show More Show Less