missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Undermount Shelf Bracket

Catalog No. 06000138
Change view
Click to view available options
Depth (English):
8 in.
12 in.
16 in.
Product Type:
Left Bracket
Right Bracket
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Product Type
06000138 12 in. Right Bracket
06000134 8 in. Left Bracket
06000135 12 in. Left Bracket
06000136 16 in. Left Bracket
06000137 8 in. Right Bracket
06000139 16 in. Right Bracket
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06000138
Only null left

Fisherbrand™ Undermount Shelf Brackets can be attached to an island stanchion or wall standard to support shelves.

  • Painted steel

Specifications

Product Type Right Bracket
Width (English) 1 in.
Width (Metric) 25 mm
Height (English) 4.5 in.
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Color White
Height (Metric) 11.4 cm
Includes Undermount Bracket
Material Steel (14 ga.)