missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Undermount Shelf Bracket

Catalog No. 06000137
Change view
Click to view available options
Depth (English):
8 in.
12 in.
16 in.
Product Type:
Left Bracket
Right Bracket
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Product Type
06000137 8 in. Right Bracket
06000134 8 in. Left Bracket
06000135 12 in. Left Bracket
06000136 16 in. Left Bracket
06000138 12 in. Right Bracket
06000139 16 in. Right Bracket
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06000137
Only null left

Fisherbrand™ Undermount Shelf Brackets can be attached to an island stanchion or wall standard to support shelves.

  • Painted steel

Specifications

Product Type Right Bracket
Includes Undermount Bracket
Height (Metric) 11.4 cm
Width (English) 1 in.
Width (Metric) 25 mm
Height (English) 4.5 in.
Depth (Metric) 20.3 cm
Color White
Depth (English) 8 in.
Material Steel (14 ga.)