missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Undermount Shelf Bracket
Description
- Painted steel
Specifications
Specifications
| Product Type | Left Bracket |
| Includes | Undermount Bracket |
| Width (English) | 1 in. |
| Height (Metric) | 11.4 cm |
| Depth (Metric) | 30.5 cm |
| Height (English) | 4.5 in. |
| Color | White |
| Depth (English) | 12 in. |
| Width (Metric) | 25 mm |
| Material | Steel (14 ga.) |