missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABS Undercounter Built-In Pharmacy Refrigerator
Experience the best in vaccine refrigeration, certified to the NSF/ANSI 456 Vaccine Standard.
Supplier: ABS PHABTNSFUCBI0204
Description
These cutting-edge 71 L pharmacy refrigerators are certified in accordance with the NSF/ANSI 456 Standard for Vaccine Storage. With this certification, units protect pharmaceuticals at optimal temperatures, preventing waste and allowing for peak delivery.
- These built-in refrigerators utilize microprocessor controllers and feature temperature alarms, remote alarm contacts, and probe access ports with included probes.
- Built-in units are designed with front ventilation systems, allowing easy installation into a bench or countertop.
- All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
| Vaccine Refrigerator | |
| 71 L | |
| Solid Swing | |
| 4 | |
| Powder-coated Steel | |
| Undercounter | |
| H-drive | |
| 115 V |
| 2.5 cu. ft. | |
| 1°C to 10°C | |
| 1 | |
| Scratch-resistant Painted Steel | |
| cULus, ETL | |
| Microprocessor Temperature Controller | |
| NEMA 5-15 | |
| Right |