missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABS Undercounter Built-In Pharmacy Freezer
Description
These cutting-edge pharmacy freezers are certified in accordance with the NSF/ANSI 456 Standard for Vaccine Storage.
- With this certification, units protect pharmaceuticals at optimal temperatures, preventing waste and allowing for peak delivery.
- These built-in freezers utilize microprocessor controllers and feature temperature alarms, remote alarm contacts, and probe access ports with included probes.
- Built-in units are designed with front ventilation systems, allowing easy installation into a bench or countertop.
- All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
Specifications
| Type | Freezer |
| Capacity (English) | 4.2 cu. ft. |
| Capacity (Metric) | 119 L |
| Temperature Range | -15°C to -28°C |
| Door Style | Solid Swing |
| No. of Doors | 1 |
| Hinge Side | Right |
| Cabinet Material | Scratch-resistant Painted Steel |
| Chamber Material | Painted Steel |
| Shelves | 2 |
| Show More |