missing translation for 'onlineSavingsMsg'
Learn More

Biochrom™ Ultrospec 7500 UV-Vis Spectrophotometer

Catalog No. 361058539
Change view
Click to view available options
Type:
Local Control UV-Vis Spectrophotometer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
361058539 Local Control UV-Vis Spectrophotometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361058539 Supplier Biochrom™ Supplier No. 80214060

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Ultrospec 7500 is a simple-to-use instrument with highly advanced performance functionality and a sophisticated GLP mode to ensure high quality, consistent and reliable results. Versatile and precise, this instrument is ideal for use in any manufacturing or production laboratory.

  • Easy to use icon driven touch screen for true 'plug and play' setup
  • Automated 8-cell sample carousel supplied as standard
  • Robust, compact and reliable for general or heavily regulated laboratory use
  • Combines basic measurement modes with enhances software functionality and method development capabilities
  • Can be upgraded with Resolution CFR PC control software to comply with 21 CFR Part 11
  • Provides stored methods for DNA, RNA, oligo and protein quantification, as well as checking sample purity
  • Preloaded methods for commonly available fluorescent dyes for previous samples
  • Screenshot function to easily capture and export results
  • 800 x 480 pixel backlit, color LCD touch display
  • Xenon flash lamp for longer lifetime and lower running costs
  • IQ/OQ available on request

Specifications

Absorbance Range 190 to 1100 nm
Baseline Flatness ±0.002 Peak to Peak, ±0.0005 RMS at 340 nm for 0 A
Beam Center Height 15 mm
Color White
Data Interval for Scanning 1 nm
Detector Type Photodiode
Display LCD
Dimensions (L x W x H) 510 × 350 × 160 mm
Languages English, French, German, Spanish, Italian, Chinese, Japanese
Light Source Pulsed Xenon
Product Line Ultrospec 7000
Spectral Bandwidth <2 nm
Type Local Control UV-Vis Spectrophotometer
Voltage 100/240 V
Wavelength Range 190 to 1100 nm
Wavelength Selection 1 nm
Electrical Requirements 100 to 240 V
Hertz 50/60 Hz
Monochromator 1200 Lines/mm Aberration Corrected Concave Grating
Optical Design Split Beam Optics
Photometric Accuracy Instrument ±0.5% or ±0.003 A (Whichever Is Greater at 546 nm)
Photometric Range -3 to +3 A, 0.1 to 100% T
Photometric Repeatability ±0.5% to 3 A at 546 nm
Printer Included Printer Accessory Available
Shape Rectangular
Warranty 2 Year Instrument, 3 Year Lamp
Wavelength Accuracy ±1 nm
Wavelength Repeatability ±0.5 nm
Show More Show Less