missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ UltraNeo™ 420 Polychloroprene and Natural Rubber Chemical Protection Gloves, Flock Lining
Gloves constructed of polychloroprene and natural rubber offer freedom of movement for standard chemical protection.
$84.72 - $99.34
Specifications
| Certifications/Compliance | FDA 21 CFR 170-199 |
|---|---|
| Certifications/Compliance (Europe) | Cat 3, CE 0334 |
| Color | Black |
| Latex Free | No |
| Material | Neoprene, Latex |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
11-392-35B
|
MAPA™
420447 |
7 |
Dozen for $99.34
Case of 6 Dozen for $596.04
|
|
|||||
|
11-392-35D
|
MAPA™
420449 |
9 |
Dozen for $84.72
Case of 6 Dozen for $129.72
|
|
|||||
Description
- Multiple layer construction of neoprene outer layer and inner natural rubber
- Embossed nonslip diamond grip for handling wet or greasy objects
- Hand contoured for greater comfort
- Cotton flock lining absorbs perspiration, maximizes easy on and off
- Black
Specifications
| FDA 21 CFR 170-199 | |
| Black | |
| Neoprene, Latex | |
| 0.76 mm | |
| No | |
| ALMNST | |
| Straight | |
| Flock | |
| UltraNeo™ 420 | |
| 32 cm |
| Cat 3, CE 0334 | |
| No | |
| 30 mil | |
| EN 388:2121X | |
| Type A | |
| Bacteria, Fungi only | |
| Embossed | |
| Lined | |
| 12.5 in. |