missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ UltraNeo™ 420 Polychloroprene and Natural Rubber Chemical Protection Gloves, Flock Lining

Catalog No. 1139235B
Change view
Click to view available options
Size:
7
9
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
1139235B 7
1139235D 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1139235B Supplier MAPA™ Supplier No. 420447

Gloves constructed of polychloroprene and natural rubber offer freedom of movement for standard chemical protection.

  • Multiple layer construction of neoprene outer layer and inner natural rubber
  • Embossed nonslip diamond grip for handling wet or greasy objects
  • Hand contoured for greater comfort
  • Cotton flock lining absorbs perspiration, maximizes easy on and off
  • Black

Specifications

Certifications/Compliance FDA 21 CFR 170-199
Certifications/Compliance (Europe) Cat 3, CE 0334
Color Black
Latex Free No
Material Neoprene, Latex
Size 7
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
EN388 Standard EN 388:2121X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ALMNST
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Straight
Grip Design Embossed
Liner Material Flock
Lining Lined
Model 420427
Series UltraNeo™ 420
Length (English) 12.5 in.
Length (Metric) 32 cm
Show More Show Less