missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ Ultrane 524 ESD Glove
Description
- ESD Properties
- Touchscreen Capabilites
- PU Coated
- Lightweight
- Comfort
- Breathability
- Silicon Free
- Washable
Specifications
Specifications
| Coating Material | Polyamide, Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A1 |
| Hand | Specific |
| Latex Free | No |
| Material | Elastomer, PU |
| Size | 10 |
| Gender | Unisex |
| Glove Cuff Style | Continuous Knit |
| Puncture Rating | ASTM F2878 LEVEL 0 |
| Show More |