missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Ultraform™ UF-524 Nitrile Gloves
Powder free, thin nitrile glove designed with ERGOFORM™ technology to support musculoskeletal health. Soft nitrile forms to hands for comfort during extended wear.
Supplier: Ansell UF524S
Description
- Thin design for tactile sensitivity
- Soft nitrile formulation forms to hands for comfort during extended wear
- Cobalt blue color
- Non-sterile
- Ambidextrous
- Textured fingertips
- Beaded cuff
- Ideal for a variety of markets including healthcare, life science and food processing
Specifications
| ASTM D6319, FDA21 CFR 177-2600 | |
| No | |
| 1.5 | |
| Single-use | |
| 3.1 mil | |
| Yes | |
| 2.4 mil | |
| Powder Free | |
| 2.4 mil | |
| Yes | |
| MICROFLEX™ Ultraform™ UF-524 | |
| 9.1 in. |
| EN 420:2003 + A1:2009, EN ISO 13485:2012 | |
| Healthcare, Laboratory, Industrial | |
| Blue | |
| Partially Textured | |
| 0.08 mm | |
| Nitrile | |
| 0.06 mm | |
| Small | |
| 0.06 mm | |
| UF-524-S | |
| 23 MPa | |
| 23.1 cm |