missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ UltraClean™ Microarray Slides, Regular Surface
Description
- Compatible with standard microarray spotting and detection systems
- Overall dimensions: 25 × 75mm
- Packaged in a secure, no-contact mBox™ and vacuum sealed in a foil barrier bag
Specifications
Specifications
| Description | UltraClean Microarray Slides |
| Thickness (Metric) | 1 mm |
| Color | Clear |
| Type | Microarray Slide |
| Length (Metric) | 75 mm |
| Dimensions (LxW) | 75 x 25 mm |
| Width (Metric) | 25 mm |
| Enhanced Surface | No |