missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSpin™ 632 Swing-out Ultracentrifuge Rotor

Catalog No. p-8820010
Change view
Click to view available options
Capacity:
6 x 17 mL
6 x 38.5 mL
Max. RCF:
187,295 x g
191,759 x g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Max. RCF
75003031 6 x 17 mL 191,759 x g
75003032 6 x 38.5 mL 187,295 x g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 75003031 Supplier Thermo Scientific™ Supplier No. 75003031

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Performance for purification applications and flexibility of additional bucket options on one ultracentrifuge rotor.

Designed for purification applications, the Thermo Scientific™ SureSpin™ 632 swing-out ultracentrifuge rotor features top loading design for ease-of-use and the versatility of 38.5mL or additional bucket set option for 17mL bucket capacity. Available for Thermo Scientific™ Sorvall™ WX+ ultracentrifuges.

Product Features:

  • Top loading design for gentle treatment of delicate gradients provides ease-of-use, while mitigating mishaps from a mishooked bucket
  • Flexibility of additional 38.5 mL bucket set to provide double the versatility with one rotor
  • Utilizes the same tubes and adapters as the Thermo Scientific AH-629 and SureSpin 630 rotors  for seamless transition to the enhanced SureSpin 632 rotors
  • Fully integrated for use with Sorvall WX+ ultracentrifuges

Specifications

Material Titanium
Type Swing-out Ultracentrifuge Rotor
Capacity 6 x 17 mL
Max. RCF 191,759 x g
Max. Speed 32,000 rpm
Radius (Metric) 16.75 cm
Radius (Metric) Min. 6.85 cm
K Factor 221
Max. Tube Length 10.2 cm
Max. Tube Diameter 1.6 cm
Net Weight 15.87 lb. (7.2 kg)
For Use With (Equipment) Sorvall WX+ ultraCentrifuge
Includes Buckets, rack, rotor stand, thread lubricant, o-rings, o-ring grease, extra speed disk (32,000rpm), rotor log book and instruction manual
Show More Show Less