missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Ultra-low Temperature Freezer Racks

Catalog No. 1167018D
Change view
Click to view available options
Holds:
Vial Boxes (25)
Vial Boxes (81 and 100)
Shelves:
12
4 Tiers
7
9
Height (English):
9 in.
15.55 in.
19.92 in.
26.5 in.
Width (English):
3.18 in.
3.31 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Shelves Height (English) Width (English)
1167018D Vial Boxes (81 and 100) 12 26.5 in. 3.18 in.
1167018B Vial Boxes (25) 7 15.55 in. 3.18 in.
1167018C Vial Boxes (25) 9 19.92 in. 3.18 in.
1167018A Vial Boxes (25) 4 Tiers 9 in. 3.31 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1167018D Supplier Thermo Scientific™ Supplier No. HR 509X4A

For use with 2.0mL or smaller vials in 2 in. H (5.1cm) cardboard or cryoplastic boxes (see Nalgene™ Cryogenic Boxes 11-676-3 Series and 03-337-7AA)

  • For storage in liquid nitrogen or mechanical freezers
  • Stainless-steel retaining rod prevents accidental spilling of boxes from rack

These racks are not to be used with Thermo Scientific Locator™ or Locator Plus vessels.

Order Info

Racks for 25-vial (5 x 5 array) boxes are 3.31L x 3.31 in. W (8.4 x 8.4cm). Racks for 81-vial (9 x 9 array) and 100-vial (10 x 10 array) boxes are 5.56L x 5.56 in. W (14.1 x 14.1cm).

Specifications

Autoclavable Not Autoclavable
Color Silver
Holds Vial Boxes (81 and 100)
Material Stainless Steel
Positions 4
Shape Rectangular
Stackable Yes
Sterility Non-sterile
Width (English) 3.18 in.
Height (English) 26.5 in.
Depth (English) 3.29 in.
Depth (Metric) 8.4 cm
Product Type Vial Rack
Shelves 12
Height (Metric) 67.3 cm
Width (Metric) 8.1 cm
Show More Show Less