missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Ultra-low Temperature Freezer Racks
Description
- For storage in liquid nitrogen or mechanical freezers
- Stainless-steel retaining rod prevents accidental spilling of boxes from rack
These racks are not to be used with Thermo Scientific Locator™ or Locator Plus vessels.
Order Info
Racks for 25-vial (5 x 5 array) boxes are 3.31L x 3.31 in. W (8.4 x 8.4cm). Racks for 81-vial (9 x 9 array) and 100-vial (10 x 10 array) boxes are 5.56L x 5.56 in. W (14.1 x 14.1cm).
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Silver |
| Holds | Vial Boxes (25) |
| Material | Stainless Steel |
| Positions | 7 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| Width (English) | 3.18 in. |
| Height (English) | 15.55 in. |
| Show More |