missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Ultra Low Profile Polystyrene Microplate Lids

Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic, non-cytotoxic
- Offer protection against contamination and evaporation during sample storage and cell cultivation
- Compatible with a range of different microplates
Specifications
Specifications
| Color | Clear |
| Dimensions (L x W x H) | 128 x 85 x 6 mm |
| Material | Polystyrene |
| Sterility | Non-sterile |
| No. of Wells | 384/1536 |
| Condensation Rings | No |
| No. per Case | 100 |
| No. per Pack | 5 |
| Product Type | Microplate Lid |
| Adhesive | None |
| Show More |
For Research Use Only. Not for use in diagnostic procedures, unless otherwise indicated.