missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIG™ Ultra-Duty Adhesive-Backed Grippy™ Floor Mat Short Roll
Three ft. wide adhesive-backed ultra-duty floor mat roll creates a safe walking surface in entrances and aisleways.
$191.45
Specifications
| Length (English) | 25 ft. |
|---|---|
| Length (Metric) | 7.6 m |
| Material | Plastic |
| Type | Floor Mat |
| Width (English) | 3 ft. |
Description
- Provides a high traction surface
- Adhesive-backed floor mat stays exactly where you put it with no shifting, bunching up or ripples
- Dries out quickly, and liquid-proof barrier layer prevents moisture from soaking through to the floor
- Absorbs water, oil and grease and traps dirt and salt to keep it from being tracked around
- Stays in place for up to 3 to 6 months, depending on conditions and traffic patterns
- Easy to clean
- Tested and Certified by the National Floor Safety Institute
- For indoor use on concrete, vinyl, linoleum, ceramic tile, quarry tile and laminate flooring
- 1 - 3 x 25 ft. roll
Specifications
| 25 ft. | |
| Plastic | |
| 3 ft. |
| 7.6 m | |
| Floor Mat | |
| 91 cm |