missing translation for 'onlineSavingsMsg'
Learn More
Learn More
High-Tech Conversions ULTIMATE 60™ Polyester Knit Cleanroom Wipes
Description
- 100% polyester is tough, absorbent and abrasion resistant
- Basic Weight: 115 gsm
- Thickness: 0.53 mm
- Laser-cut edges
- Production process and laser cut edges guarantee extremely low particle generation and chemical extractables
- Compatible with virtually any solvent or solution for cleaning and wiping
- Double bag packaging
- Meets USP 797 and USP 800 wipe requirements
- Provide lot-to-lot traceability
- Custom products available upon request
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Material | Polyester |
| Autoclavable | Not Autoclavable |
| Basis Weight | 115 gsm |
| Certifications/Compliance | ISO Class 4-8 |
| Color | White |
| Show More |