missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stoelting™ Ugo Basile Rota-Rod
Stoelting™ Ugo Basile Rota-Rod is designed to assess the effects of drugs, brain damage, and diseases on motor coordination and fatigue
$30838.80 - $30838.80
| Catalog Number | Mfr. No. | Animal | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Animal | Price | Quantity | |||||
|
10-000-995
|
Stoelting™
57624 |
Mouse |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
When the animal falls off its cylinder section onto the plate below, the plate trips, thereby recording the animal's endurance time in seconds.
Main features, digitally preset by function keys are:
- Zero noise
- Angular speed can be preset from 5 to 80 RPM in steps of 1 RPM
- In the acceleration mode, the speed changes can be preset in 6 second to 10 minute intervals in 6 second steps
- Multi-step ramp available
- Reverse rotation can be selected, which takes place at minimum speed, at the end of a programmable acceleration-deceleration sequence
- Rocking motion can be preset with adjustable angular amplitude, speed, and acceleration
- Tiltable digital panel shows accrued rotations and time on the rod.
- Includes software for PC connection, and parameters can be controlled via your PC.
Specifications
| Neuroscience |