missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ U-Tube Glass Manometer

Catalog No. S27359
Change view
Click to view available options
Height (English):
18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S27359 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27359 Supplier Eisco™ Supplier No. PH0205

Laboratory grade glass manometer for measuring liquid pressure is mounted on a back plate, and features a built-in stopcock.

  • U-tube, glass manometer with built-in stopcock
  • Mounted on back plate with printed 80-0-80 scale
  • 2 mm subdivisions
  • Back plate measures 15 in. tall and is 3.5 in. wide
  • Tubing is 16 in. long, and has a diameter of 0.2 in.
  • Designed for laboratory use

Specifications

Product Type Manometer
Material Glass
For Use With (Application) Liquid Pressure Measurements
Includes Built-in Stopcock
Diameter (English) 0.2 in.
Diameter (Metric) 5 mm
Height (English) 18 in.
Height (Metric) 45.7 cm
Width (English) 3.5 in.
Width (Metric) 8.9 cm
Range 80-0-80
Show More Show Less