missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CleanWear™ Tyvek™ Round Covers
Description
- Tyvek (style 1 4224) material with melting point 135°C
- 100% Spun Polyester thread
- Fulflex textile elastic
Specifications
Specifications
| Color | White |
| For Use With (Application) | Covering small consumables in labs or production areas |
| Material | Tyvek |
| Diameter (English) | 2 in. |
| Product Type | Round Cover |