missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Tyvek™ Peelable Steam Sterilization Continuous Form Tubing

Catalog No. 296369327
Change view
Click to view available options
Dimensions (L x W):
500 ft. x 12 in.
500 ft. x 14 in.
500 ft. x 18 in.
500 ft. x 24 in.
500 ft. x 4 in.
500 ft. x 6 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
296369327 500 ft. x 4 in.
296369376 500 ft. x 6 in.
296369371 500 ft. x 12 in.
19990019 500 ft. x 14 in.
296369373 500 ft. x 18 in.
296369425 500 ft. x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 296369327 Supplier Keystone Cleanroom Products Supplier No. BBTMGTVK04

Tyvek™ Peelable Steam Sterilization Continuous Form Tubing provides an excellent barrier from microbial contamination

  • Ideal for equipment parts that are heavy, have sharp edges, or for when packaging requires surface sanitization after sterilization
  • Made from DuPont Tyvek™ and a polyester-based flexible film that is designed to be autoclaved
  • Tubing is lint-free, extremely tough, moisture, and puncture resistant
  • Tyvek™ side offers high breathability while providing an excellent barrier from microbial contamination
  • Clear film side offers excellent clarity along with strength and durability
  • Presented on a clean, plastic core to minimize the possible introduction of cellulose particles
  • Should be heat sealed closed using a validate-able impulse, or continuous band heat sealer. Can be taped closed when necessary.
  • No airborne particulates are generated when the peel-able seals are opened
  • Manufactured and packaged in controlled cleanroom environment
  • Peelable seals facilitate good aseptic technique and presentation of sterilized contents

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Heat Seal or Tape
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 500 ft. x 4 in.
Length (English) 500 ft
Width (English) 4 in.
Product Type Sterilization Reel
Length (Metric) 152 m
Width (Metric) 10.2 cm
Show More Show Less