missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Tyvek/PE Peelable Steam Sterilization Continuous Form Tubing

Catalog No. 296369378
Change view
Click to view available options
Dimensions (L x W):
107 x 35.6 cm (42 x 14 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
296369378 107 x 35.6 cm (42 x 14 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296369378 Supplier Keystone Cleanroom Products Supplier No. BBTMGTVK1442
Only null left

Tyvek Peelable Steam Sterilization Continuous Form Tubing provides a barrier from microbial contamination.

  • Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
  • Tyvek™/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
  • The Tyvek™ side offers high breathability while providing an excellent barrier from microbial contamination
  • The clear film side offers excellent clarity along with strength and durability
  • Should be heat sealed closed using a validate-able impulse, or continuous band heat sealer
  • Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
  • When the peel-able seals are opened, virtually no airborne particulates are generated
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Works with both Impulse and Continuous Band Sealers

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Heat Seal
Color White
Disposable Single-use
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Thickness (English) 8 mil
Dimensions (L x W) 107 x 35.6 cm (42 x 14 in.)
Length (English) 42 in.
Width (English) 14 in.
Product Type Autoclave Bag
Capacity (English) 558 oz.
Capacity (Metric) 16.5 L
Length (Metric) 106.7 cm
Width (Metric) 35.6 cm
Thickness (Metric) 0.2 mm
Show More Show Less