missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Front Snap Cleanroom Frocks, High Mandarin Collar

Description
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Elastic opening for tighter fit at wrist
- Mandarin collar with snap for secure fit
- Frocks provide body-length jacket design with front snap closures for easy donning and doffing
- Bulk packaged in double transparent poly liners.
- Manufactured under specifications that do not contain natural rubber latex
Specifications
Specifications
| Size | Small |
| Material | Tyvek |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Snaps |
| Cuff Style | Elastic |
| Collar Type | High Mandarin |
| Size (English) Chest | 28 to 32 in. |
| Sleeve Style | Set-in Sleeve |
| Show More |