missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Coverall (all)

Description
- Clean-processed garments offer lowest level of particle shedding within DuPont product portfolio
- Bound seams are covered with garment fabric to reinforce the seam
- Elastic openings for tighter fit at wrist and ankle
- Bound neck for lower particle shedding
- Front zipper closure for easy donning and doffing
- Dolman sleeve design for greater range of motion and comfort
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | X-Large |
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Covered Elastic |
| Cuff Style | Covered Elastic |
| Neck Style | Collared |
| Closure Type | Zipper |
| Show More |