missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ 265 Series Lab Coat

Description
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
- Knit cuff for tighter fit at wrist.
- Front zipper closure for easy donning and doffing.
- Raglan sleeve design for greater range of motion and comfort.
- Three front pockets.
- A-line silhouette.
- Bulk packaged in double transparent poly liners.
- Manufactured under specifications that do not contain natural rubber latex
- D15541914,D15541920,D15541915,D15541916,D15541917,D15541918,D15541919
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Size | 4X-Large |
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Closure Type | Zipper |
| Cuff Style | Knit |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Resistance | Particulates |
| Show More |