missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Series 108 Cleanroom Coveralls, Attached Hood and Boots
Description
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
- Coverall has elastic openings for tighter fit at wrist and ankle.
- Attached hood with elastic around face opening.
- Attached thumb loops to minimize bunching of sleeves.
- Full traceability on all sterilized apparel with Certificates of Sterility.
- Double bagged.
- Attached boots with PVC soles that provide enhanced skid-resistance and durability.
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | 4X-Large |
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Disposable | Single-use |
| Waist Style | Non-elastic |
| Ankle Style | Elastic |
| Cuff Style | Thumb Loop |
| Neck Style | Hooded |
| Show More |