missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Series 108 Cleanroom Coveralls, Attached Hood and Boots
Cleanroom coveralls with attached hood and boots deliver an ideal balance of protection, durability, and comfort.
Supplier: DuPont™ IC108SWH5X0025TS
Description
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
- Coverall has elastic openings for tighter fit at wrist and ankle.
- Attached hood with elastic around face opening.
- Attached thumb loops to minimize bunching of sleeves.
- Full traceability on all sterilized apparel with Certificates of Sterility.
- Double bagged.
- Attached boots with PVC soles that provide enhanced skid-resistance and durability.
Specifications
| Cleanroom Coveralls | |
| Unisex | |
| White | |
| Elastic | |
| Respirator Fit | |
| Serged | |
| Individually double bagged |
| 5X-Large | |
| Tyvek | |
| Single-use | |
| Thumb Loop | |
| Zipper | |
| Sterile | |
| IC108SWH |