missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tyvek™ 400 D Dual Hooded Coverall

Catalog No. 19716113
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19716113 4X-Large
19716109 Large
19716112 3X-Large
19716110 X-Large
19716108 Medium
19716111 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19716113 Supplier DuPont™ Supplier No. TD127SWB4X0025CM

Suitable for applications where comfort requirements are combined with limited protective requirements for frontal exposures.

  • Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
  • Manufactured under specifications that do not contain natural rubber latex
  • Comfort fit design based on extensive wearer input to provide our most comfortable garment design that: enables a greater range of movement while stretching and bending, provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts, utilizes a longer zipper for easier donning and doffing and an elastic waist to better position the garment
  • Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
  • Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
  • Longer zipper extends to chin for complete coverage of neck area
  • Storm flap of garment material covers zipper
  • Elastic opening for tighter fit at wrist
  • Thumb loop to keep garment sleeve in place
  • Elastic opening for tighter fit at ankle

Compliance

Meets ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, AATCC 127, ASTM D257, 16 CFR 1610 standards

Specifications

Product Type General Purpose Coveralls
Size 4X-Large
Gender Unisex
Material Tyvek, SMS
Color White, Blue
Disposable Single-use
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Attached
Closure Type Front Zipper
Seam Type Serged
Sterility Non-sterile
Collar Type Hooded
Certifications/Compliance ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, AATCC 127, ASTM D257, 16 CFR 1610
Model TD127SWB
Size (English) Chest 52.75 to 56.25 in.
Size (English) Inseam 32.5 in.
Size (English) Waist 62.5 in.
Size (Metric) Chest 134 to 142.87 cm
Size (Metric) Waist 158.7 cm
Sleeve Style Full Length with Thumb Loop
Thickness 5.7 mil
For Use With (Application) Fiberglass and Composite Manufacturing, Wind Turbines, Boat Construction and Repair, Remediation, Maintenance
Length (English) Sleeve 38.5 in.
Length (Metric) Sleeve 97.79 cm
Width (English) Chest 33 in.
Width (Metric) Chest 83.82 cm
Height (English) 6.4 to 6.7 ft.
Height (Metric) 195 to 204.16 cm
Show More Show Less