Learn More
DuPont™ Tyvek™ 800 Hooded Coveralls
Providing a suitable protective barrier against many low-concentration, water-based, inorganic chemicals and particles, down to one micron in size, Tyvek 800 coveralls offer an optimum fit with full freedom of movement.
Supplier: DuPont™ TJ198TWH6X0025PI
Alert:
Does not provide protection from ionizing radiation
Description
Serged and over-taped seams that provide the performance of Type 3/4/5/6 garments, which have been tested to standards against pressurized liquids, heavy liquid aerosols and airborne solid particles. The coveralls provide an effective barrier against many water-based inorganic chemicals in low concentration and particles (down to 1.0 micron in size), as well as oil repellency.
- Chemical protective clothing, Category III, Type 3-B, 4-B, 5-B and 6-B
- Protection against infective agents (EN 14126) including resistance to penetration by blood and body fluids using synthetic blood (ISO 16603) and resistance to penetration by blood-borne pathogens using Phi-X174 bacteriophage (ISO 16604)
- EN 1073-2 (protection against radioactive contamination)
- Fabric and seams offer chemical permeation barrier to low concentration water-based inorganic chemicals
- Serged and over-taped seams for protection and strength
- Self-adhesive chin flap for tight seal of suit to the mask
- Elastic face, wrists and ankles as well as glued-in waist elastic
- Elastic thumb loops keep sleeves in place
- Distinct orange taping of the garment seams providing
- color contrast
Order Info
25 per case
Compliance
CE certified.
Chemical protective clothing, Category III, Type 3-B, 4-B, 5-B and 6-B
Specifications
| 6X-Large | |
| White | |
| Elastic | |
| Hooded | |
| Taped | |
| Liquid, Particle | |
| None |
| Unisex | |
| Single-use | |
| Thumb Loop | |
| Zipper with Self-adhesive Flap | |
| Non-sterile | |
| No | |
| Industrial cleaning, Petrochemical installations, sewers. Maintenance |