missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 600 Hooded Coverall
Description
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Elastic thumb loops keep sleeves in place
- Packaged Individually
- Products made after January, 2023 are manufactured under specifications that do not contain natural rubber latex.
- Chemical protective clothing, Category III, Type 4-B, 5-B and 6-B
- EN 1073-2 (protection against radioactive contamination)
- Protection against infective agents (EN 14126) including resistance to penetration by blood and body fluids using synthetic blood (ISO 16603)
- Antistatic treatment (EN 1149-5) - on both sides.
- Fabric and seams offer chemical permeation barrier to low concentration water-based inorganic chemicals
- Serged and over-taped seams for protection and strength
- Self-adhesive chin flap for tight seal of suit to the mask
- Elastic face, wrists and ankles as well as glued-in waist elastic
Certifications
Chemical Protective Clothing, Cat.III,Type 5-B,6-B
Specifications
Specifications
| Product Type | Protective Coveralls |
| Size | Small |
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |