missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 500 HV Coverall w/ Elastic Wrists and Ankles

Description
- EN 14126 (barrier to infective agents), EN 1073-2 (protection against radioactive contamination), EN ISO 20471 (High Visibility Clothing, Class 3)
- Antistatic treatment (EN 1149-5) - on inside
- Stitched external seams
- Very low inward leakage thanks to optimized design
- Tyvek™ auto-lock zipper and zipper flap for increased protection.
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Collared coverall. Mandarin collar
- Products made after January, 2023 are manufactured under specifications that do not contain natural rubber latex
Specifications
Specifications
| Product Type | High Visibility Coveralls |
| Size | Small |
| Gender | Unisex |
| Material | Tyvek |
| Color | Fluorescent Orange, Orange |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Closure Type | Zipper |
| Show More |